This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19941998 Saab 900  F, CSCPD32SB7014 CSCPD32SB7014

Seat Covers in Neosupreme for 19941998 Saab 900 F, CSCPD32SB7014 (Discontinued)

  • Mfr # CSCPD32SB7014
  • Zoro # G400289903
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD32SB7014
Zoro #
G400289903
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban Solid
Seat Position
Front
For Use With
For 1994 To 1998 Saab 900
Family Code
SB7014

Description

Seat Covers in Neosupreme for 1994-1998 Saab 900 - (F), 5DR Hatchback, 50/50 Bucket Seat, W/Removable Head Rest, W/O Armrest (Dr)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.