This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19942001 Acura Integra, CSCPD32AC7020 CSCPD32AC7020

Seat Covers in Neosupreme for 19942001 Acura Integra, CSCPD32AC7020 (Discontinued)

  • Mfr # CSCPD32AC7020
  • Zoro # G500309754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD32AC7020
Zoro #
G500309754
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban Solid
Seat Position
Rear
For Use With
For 1994 To 2001 Acura Integra
Family Code
AC7020

Description

Seat Covers in Neosupreme for 1994-2001 Acura Integra - (R), 4DR Sedan, Folding Rear Seat, No Headrest, No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.