This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19951996 Jeep Cherokee, CSC2A1JP7007 CSC2A1JP7007

Seat Covers in Neosupreme for 19951996 Jeep Cherokee, CSC2A1JP7007 (Discontinued)

  • Mfr # CSC2A1JP7007
  • Zoro # G300037819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A1JP7007
Zoro #
G300037819
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
Seat Position
Front
For Use With
For 1995 To 1996 Jeep Cherokee
Family Code
JP7007

Description

Seat Covers in Neosupreme for 1995-1996 Jeep Cherokee - (F), 50/50 Bucket, W/Builtin Headrest, FOR 4-DOOR BASE, SE AND SPORT ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.