This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19951996 Nissan 300ZX, CSC2PD36NS7068 CSC2PD36NS7068

Seat Covers in Neosupreme for 19951996 Nissan 300ZX, CSC2PD36NS7068 (Discontinued)

  • Mfr # CSC2PD36NS7068
  • Zoro # G500166579
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD36NS7068
Zoro #
G500166579
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1995 To 1996 Nissan 300ZX
Color
Digital Camo Sand with Black Sides
Family Code
NS7068

Description

Seat Covers in Neosupreme for 1995-1996 Nissan 300ZX - (F), 50/50 bucket w/built-in headrest, Coupe W/O T-TOP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.