This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19951997 Ford Explorer, CSCMO07FD7244 CSCMO07FD7244

Seat Covers in Neosupreme for 19951997 Ford Explorer, CSCMO07FD7244 (Discontinued)

  • Mfr # CSCMO07FD7244
  • Zoro # G400242779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO07FD7244
Zoro #
G400242779
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Shadow Grass Blades Solid
Seat Position
Front
For Use With
For 1995 To 1997 Ford Explorer 2-door/Explorer Sport
Family Code
FD7244

Description

Seat Covers in Neosupreme for 1995-1997 Ford Explorer 2-door/Explorer Sport - (F), 50/50 bucket sport seat w/built-in headrest, FOR SEATS WITH POWER LUMBAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.