This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19951997 Volkswagen, CSC2PD34VW7110 CSC2PD34VW7110

Seat Covers in Neosupreme for 19951997 Volkswagen, CSC2PD34VW7110 (Discontinued)

  • Mfr # CSC2PD34VW7110
  • Zoro # G000146385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD34VW7110
Zoro #
G000146385
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Front
For Use With
For 1995 To 1997 Volkswagen Passat
Family Code
VW7110

Description

Seat Covers in Neosupreme for 1995-1997 Volkswagen Passat - (F), 4th Gen, 50/50 bucket, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.