This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19951998 Lincoln, CSC2MO07LN7030 CSC2MO07LN7030

Seat Covers in Neosupreme for 19951998 Lincoln, CSC2MO07LN7030 (Discontinued)

  • Mfr # CSC2MO07LN7030
  • Zoro # G500129345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO07LN7030
Zoro #
G500129345
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Shadow Grass Blades with Black Sides
Seat Position
Front
For Use With
For 1995 To 1998 Lincoln Continental
Family Code
LN7030

Description

Seat Covers in Neosupreme for 1995-1998 Lincoln Continental - (F), 50/50 bucket, w/adjustable headrest, for models with a console-mounted transmission shifter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.