This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19951998 Lincoln, CSCMO08LN7030 CSCMO08LN7030

Seat Covers in Neosupreme for 19951998 Lincoln, CSCMO08LN7030 (Discontinued)

  • Mfr # CSCMO08LN7030
  • Zoro # G600272613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO08LN7030
Zoro #
G600272613
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Brush Solid
Seat Position
Front
For Use With
For 1995 To 1998 Lincoln Continental
Family Code
LN7030

Description

Seat Covers in Neosupreme for 1995-1998 Lincoln Continental - (F), 50/50 bucket, w/adjustable headrest, for models with a console-mounted transmission shifter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.