
Seat Covers in Neosupreme for 19951999 Chevrolet, CSCKT07CH7387 (Discontinued)
- Mfr # CSCKT07CH7387
- Zoro # G400153198
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCKT07CH7387
Zoro #
G400153198
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Highlander Solid
Seat Position
Front
For Use With
For 1995 To 1999 Chevrolet Suburban
Family Code
CH7387
Description
Seat Covers in Neosupreme for 1995-1999 Chevrolet Suburban - (F), 50/50 bukt, w/pwr dr, w/manual pas, w/remov hdrst, w/pwr lumbar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.