This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19951999 GMC Suburban, CSC2PD34GM7545 CSC2PD34GM7545

Seat Covers in Neosupreme for 19951999 GMC Suburban, CSC2PD34GM7545 (Discontinued)

  • Mfr # CSC2PD34GM7545
  • Zoro # G800148084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD34GM7545
Zoro #
G800148084
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Front
For Use With
For 1995 To 1999 GMC Suburban
Family Code
GM7545

Description

Seat Covers in Neosupreme for 1995-1999 GMC Suburban - (F), 60/40 w/remov. hdrst, w/console, w/lever on bottoms, w/lumbar, w/manual driver seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.