
Seat Covers in Neosupreme for 19951999 Mitsubishi, CSC2A3MB7040 (Discontinued)
- Mfr # CSC2A3MB7040
- Zoro # G700037877
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2A3MB7040
Zoro #
G700037877
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1995 To 1999 Mitsubishi Eclipse
Color
Gray with Black sides
Family Code
MB7040
Description
Seat Covers in Neosupreme for 1995-1999 Mitsubishi Eclipse - (F), 50/50 manual bucket, NOT FOR BASE COUPE, RS COUPE, OR GS CONVERTIBLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.