This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19951999 Nissan Maxima, CSC2A3NS7063 CSC2A3NS7063

Seat Covers in Neosupreme for 19951999 Nissan Maxima, CSC2A3NS7063 (Discontinued)

  • Mfr # CSC2A3NS7063
  • Zoro # G200040155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A3NS7063
Zoro #
G200040155
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Front
For Use With
For 1995 To 1999 Nissan Maxima
Family Code
NS7063

Description

Seat Covers in Neosupreme for 1995-1999 Nissan Maxima - (F), 50/50 bucket w/removable headrest, w/driver lumbar, w/pwr dr & power pass seat, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.