This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19952000 Chevrolet, CSC2PD36CH7185 CSC2PD36CH7185

Seat Covers in Neosupreme for 19952000 Chevrolet, CSC2PD36CH7185 (Discontinued)

  • Mfr # CSC2PD36CH7185
  • Zoro # G500153722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD36CH7185
Zoro #
G500153722
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand with Black Sides
Seat Position
Rear
For Use With
For 1995 To 2000 Chevrolet Cavalier
Family Code
CH7185

Description

Seat Covers in Neosupreme for 1995-2000 Chevrolet Cavalier - (R), CONVERTIBLE,Solid Bench,No Headrest,No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.