This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19952000 Chevrolet, CSCRT02CH7184 CSCRT02CH7184

Seat Covers in Neosupreme for 19952000 Chevrolet, CSCRT02CH7184 (Discontinued)

  • Mfr # CSCRT02CH7184
  • Zoro # G600294448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT02CH7184
Zoro #
G600294448
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Advantage Timber Solid
Seat Position
Front
For Use With
For 1995 To 2000 Chevrolet Cavalier
Family Code
CH7184

Description

Seat Covers in Neosupreme for 1995-2000 Chevrolet Cavalier - (F), CONVERTIBLE, 50/50 Bucket, With Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.