This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19952000 Pontiac Sunfire, CSC2A3PN7034 CSC2A3PN7034

Seat Covers in Neosupreme for 19952000 Pontiac Sunfire, CSC2A3PN7034 (Discontinued)

  • Mfr # CSC2A3PN7034
  • Zoro # G100040569
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3PN7034
Zoro #
G100040569
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1995 To 2000 Pontiac Sunfire
Color
Gray with Black sides
Family Code
PN7034

Description

Seat Covers in Neosupreme for 1995-2000 Pontiac Sunfire - (R), CONVERTIBLE,Solid Bench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.