This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19952005 Chevrolet Astro, CSCKT12CH7071 CSCKT12CH7071

Seat Covers in Neosupreme for 19952005 Chevrolet Astro, CSCKT12CH7071 (Discontinued)

  • Mfr # CSCKT12CH7071
  • Zoro # G400220128
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT12CH7071
Zoro #
G400220128
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Yeti Solid
Seat Position
Rear
For Use With
For 1995 To 2005 Chevrolet Astro Extended Length Minivan
Family Code
CH7071

Description

Seat Covers in Neosupreme for 1995-2005 Chevrolet Astro Extended Length Minivan - (R), Solid Bench,W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.