This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19961997 Ford Ranger, CSC2KT14FD7650 CSC2KT14FD7650

Seat Covers in Neosupreme for 19961997 Ford Ranger, CSC2KT14FD7650 (Discontinued)

  • Mfr # CSC2KT14FD7650
  • Zoro # G800116212
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT14FD7650
Zoro #
G800116212
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Pontus With Black Sides
Seat Position
Front
For Use With
For 1996 To 1997 Ford Ranger
Family Code
FD7650

Description

Seat Covers in Neosupreme for 1996-1997 Ford Ranger - (F), 50/50 bucket sport seat w/built-in headrest, FOR SEATS WITH POWER LUMBAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.