This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19961998 Jeep Grand, CSC2KT16JP7047 CSC2KT16JP7047

Seat Covers in Neosupreme for 19961998 Jeep Grand, CSC2KT16JP7047 (Discontinued)

  • Mfr # CSC2KT16JP7047
  • Zoro # G800089042
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT16JP7047
Zoro #
G800089042
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid With Black Sides
Seat Position
Front
For Use With
For 1996 To 1998 Jeep Grand Cherokee
Family Code
JP7047

Description

Seat Covers in Neosupreme for 1996-1998 Jeep Grand Cherokee - (F), 50/50 bucket with removable headrest, LIMITED MODEL ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.