This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19961998 Jeep Grand, CSCRT08JP7047 CSCRT08JP7047

Seat Covers in Neosupreme for 19961998 Jeep Grand, CSCRT08JP7047 (Discontinued)

  • Mfr # CSCRT08JP7047
  • Zoro # G100314042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCRT08JP7047
Zoro #
G100314042
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1
Seat Position
Front
For Use With
For 1996 To 1998 Jeep Grand Cherokee
Family Code
JP7047

Description

Seat Covers in Neosupreme for 1996-1998 Jeep Grand Cherokee - (F), 50/50 bucket with removable headrest, LIMITED MODEL ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.