This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19961999 Mercury Sable, CSC2A3MR7008 CSC2A3MR7008

Seat Covers in Neosupreme for 19961999 Mercury Sable, CSC2A3MR7008 (Discontinued)

  • Mfr # CSC2A3MR7008
  • Zoro # G000038376
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3MR7008
Zoro #
G000038376
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Gray with Black sides
For Use With
For 1996 To 1999 Mercury Sable
Family Code
MR7008

Description

Seat Covers in Neosupreme for 1996-1999 Mercury Sable - (F), 50/50 Bucket, W/Removable Headrest, W/O Power Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.