This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19961999 Saturn SLSeries, CSC2A3SR7032 CSC2A3SR7032

Seat Covers in Neosupreme for 19961999 Saturn SLSeries, CSC2A3SR7032 (Discontinued)

  • Mfr # CSC2A3SR7032
  • Zoro # G200076314
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3SR7032
Zoro #
G200076314
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Rear
For Use With
For 1996 To 1999 Saturn SL-Series Sedan
Family Code
SR7032

Description

Seat Covers in Neosupreme for 1996-1999 Saturn SL-Series Sedan - (R), 60/40 split backrest, solid bottom, w/o headrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.