
Seat Covers in Neosupreme for 19962000 GMC Savana, CSC2RT05GM8494 (Discontinued)
- Mfr # CSC2RT05GM8494
- Zoro # G500159090
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSC2RT05GM8494
Zoro #
G500159090
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree XTRA with Black Sides
Seat Position
Front
For Use With
For 1996 To 2000 GMC Savana 1500/2500/3500
Family Code
GM8494
Description
Seat Covers in Neosupreme for 1996-2000 GMC Savana 1500/2500/3500 - (F), 50/50 highback bucket w/built-in headrest, w/o armrest, Not for Cut-away models
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.