
Seat Covers in Neosupreme for 19962002 Cadillac, CSC2PD36CD7034 (Discontinued)
- Mfr # CSC2PD36CD7034
- Zoro # G500149480
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2PD36CD7034
Zoro #
G500149480
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand with Black Sides
Seat Position
Front
For Use With
For 1996 To 2002 Cadillac Eldorado
Family Code
CD7034
Description
Seat Covers in Neosupreme for 1996-2002 Cadillac Eldorado - (F), 50/50 bucket with Removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.