This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19962002 Toyota 4Runner, CSC2A3TT7119 CSC2A3TT7119

Seat Covers in Neosupreme for 19962002 Toyota 4Runner, CSC2A3TT7119 (Discontinued)

  • Mfr # CSC2A3TT7119
  • Zoro # G800078893
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3TT7119
Zoro #
G800078893
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Front
For Use With
For 1996 To 2002 Toyota 4Runner
Family Code
TT7119

Description

Seat Covers in Neosupreme for 1996-2002 Toyota 4Runner - (F), Limited model ONLY, 50/50 Bucket,W/Removable & Adjustable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.