This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19971999 Dodge Dakota, CSC2MO06DG9657 CSC2MO06DG9657

Seat Covers in Neosupreme for 19971999 Dodge Dakota, CSC2MO06DG9657 (Discontinued)

  • Mfr # CSC2MO06DG9657
  • Zoro # G600193086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO06DG9657
Zoro #
G600193086
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Bottomland with Black Sides
Seat Position
Front
For Use With
For 1997 To 1999 Dodge Dakota
Family Code
DG9657

Description

Seat Covers in Neosupreme for 1997-1999 Dodge Dakota - (F), 40/20/40, w/opening storage console, w/cupholder on 20 bottom, w/o lumbar lever cut-out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.