This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19971999 Dodge Dakota, CSCKT08DG7593 CSCKT08DG7593

Seat Covers in Neosupreme for 19971999 Dodge Dakota, CSCKT08DG7593 (Discontinued)

  • Mfr # CSCKT08DG7593
  • Zoro # G100166108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT08DG7593
Zoro #
G100166108
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake Solid
Seat Position
Front
For Use With
For 1997 To 1999 Dodge Dakota
Family Code
DG7593

Description

Seat Covers in Neosupreme for 1997-1999 Dodge Dakota - (F), 40/20/40 Split Bench, w/solid armrest, lumbar lever cut-out not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.