This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19972001 Honda Prelude, CSCMO11HD7000 CSCMO11HD7000

Seat Covers in Neosupreme for 19972001 Honda Prelude, CSCMO11HD7000 (Discontinued)

  • Mfr # CSCMO11HD7000
  • Zoro # G300304881
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO11HD7000
Zoro #
G300304881
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Mountain Country Solid
Seat Position
Front
For Use With
For 1997 To 2001 Honda Prelude
Family Code
HD7000

Description

Seat Covers in Neosupreme for 1997-2001 Honda Prelude - (F), 50/50 Bucket,Coupe,Removable Head Rest,W/O Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.