This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19972001 Jeep Cherokee, CSC2A4JP9459 CSC2A4JP9459

Seat Covers in Neosupreme for 19972001 Jeep Cherokee, CSC2A4JP9459 (Discontinued)

  • Mfr # CSC2A4JP9459
  • Zoro # G900041810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A4JP9459
Zoro #
G900041810
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
Seat Position
Front
For Use With
For 1997 To 2001 Jeep Cherokee
Family Code
JP9459

Description

Seat Covers in Neosupreme for 1997-2001 Jeep Cherokee - (F), 50/50 Bucket, W/Builtin Headrest, 2-DOOR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.