This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19972002 Ford Escort, CSC2MO01FD7239 CSC2MO01FD7239

Seat Covers in Neosupreme for 19972002 Ford Escort, CSC2MO01FD7239 (Discontinued)

  • Mfr # CSC2MO01FD7239
  • Zoro # G200190225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO01FD7239
Zoro #
G200190225
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up with Black Sides
Seat Position
Front
For Use With
For 1997 To 2002 Ford Escort
Family Code
FD7239

Description

Seat Covers in Neosupreme for 1997-2002 Ford Escort - (F), 50/50 bucket w/removable headrest, ONLY FOR 4-DOOR SEDAN AND WAGON

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.