This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19972004 Mitsubishi, CSC2RT06MB7103 CSC2RT06MB7103

Seat Covers in Neosupreme for 19972004 Mitsubishi, CSC2RT06MB7103 (Discontinued)

  • Mfr # CSC2RT06MB7103
  • Zoro # G200132317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT06MB7103
Zoro #
G200132317
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5 with Black Sides
Seat Position
Rear
For Use With
For 1997 To 2004 Mitsubishi Montero Sport
Family Code
MB7103

Description

Seat Covers in Neosupreme for 1997-2004 Mitsubishi Montero Sport - (R), 60/40 split bench, w/removable headrest, w/center armrest & cupholder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.