This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19972004 Mitsubishi, CSCKT08MB7036 CSCKT08MB7036

Seat Covers in Neosupreme for 19972004 Mitsubishi, CSCKT08MB7036 (Discontinued)

  • Mfr # CSCKT08MB7036
  • Zoro # G000134269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT08MB7036
Zoro #
G000134269
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake Solid
Seat Position
Front
For Use With
For 1997 To 2004 Mitsubishi Diamante Sedan
Family Code
MB7036

Description

Seat Covers in Neosupreme for 1997-2004 Mitsubishi Diamante Sedan - (F), 50/50 bucket w/Removable headrest, w/power driver and passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.