This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982000 Chevrolet, CSCPD34CH7435 CSCPD34CH7435

Seat Covers in Neosupreme for 19982000 Chevrolet, CSCPD34CH7435 (Discontinued)

  • Mfr # CSCPD34CH7435
  • Zoro # G600283213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCPD34CH7435
Zoro #
G600283213
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle Solid
Seat Position
Front
For Use With
For 1998 To 2000 Chevrolet Venture
Family Code
CH7435

Description

Seat Covers in Neosupreme for 1998-2000 Chevrolet Venture - (F), 50/50 bucket w/adjustable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.