This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982000 Oldsmobile, CSC2PD34OL7094 CSC2PD34OL7094

Seat Covers in Neosupreme for 19982000 Oldsmobile, CSC2PD34OL7094 (Discontinued)

  • Mfr # CSC2PD34OL7094
  • Zoro # G900134796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD34OL7094
Zoro #
G900134796
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Front
For Use With
For 1998 To 2000 Oldsmobile Silhouette
Family Code
OL7094

Description

Seat Covers in Neosupreme for 1998-2000 Oldsmobile Silhouette - (F), 50/50 bucket w/adjustable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.