This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982001 GMC Jimmy  F, CSCMO01GM7085 CSCMO01GM7085

Seat Covers in Neosupreme for 19982001 GMC Jimmy F, CSCMO01GM7085 (Discontinued)

  • Mfr # CSCMO01GM7085
  • Zoro # G000255995
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO01GM7085
Zoro #
G000255995
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1998 To 2001 GMC Jimmy
Color
Camo Mossy Oak Break Up Solid
Family Code
GM7085

Description

Seat Covers in Neosupreme for 1998-2001 GMC Jimmy - (F), 50/50 Bucket, W/Removable Headrest & No Pwr Pass, 4-DOOR ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.