This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982001 GMC Jimmy  R, CSCRT08GM7087 CSCRT08GM7087

Seat Covers in Neosupreme for 19982001 GMC Jimmy R, CSCRT08GM7087 (Discontinued)

  • Mfr # CSCRT08GM7087
  • Zoro # G500321510
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT08GM7087
Zoro #
G500321510
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1998 To 2001 GMC Jimmy
Color
Camo Realtree Max-1
Family Code
GM7087

Description

Seat Covers in Neosupreme for 1998-2001 GMC Jimmy - (R), 60/40 Split Bench Seat,W/Removable Headrest,4-Door ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.