This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982002 Chevrolet Prizm, CSCMO02CH7212 CSCMO02CH7212

Seat Covers in Neosupreme for 19982002 Chevrolet Prizm, CSCMO02CH7212 (Discontinued)

  • Mfr # CSCMO02CH7212
  • Zoro # G800249668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMO02CH7212
Zoro #
G800249668
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Infinity Solid
Seat Position
Rear
For Use With
For 1998 To 2002 Chevrolet Prizm
Family Code
CH7212

Description

Seat Covers in Neosupreme for 1998-2002 Chevrolet Prizm - (R), Solid Bench w/2 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.