This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982003 Mitsubishi, CSC2RT05MB7067 CSC2RT05MB7067

Seat Covers in Neosupreme for 19982003 Mitsubishi, CSC2RT05MB7067 (Discontinued)

  • Mfr # CSC2RT05MB7067
  • Zoro # G800138078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2RT05MB7067
Zoro #
G800138078
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree XTRA with Black Sides
Seat Position
Front
For Use With
For 1998 To 2003 Mitsubishi Montero Sport
Family Code
MB7067

Description

Seat Covers in Neosupreme for 1998-2003 Mitsubishi Montero Sport - (F), 50/50 bucket w/removable headrest, LUMBAR LEVER NEEDS REMOVED WITH SCREWDRIVER PRIOR TO INSTAL.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.