
Seat Covers in Neosupreme for 19982004 Nissan Frontier, CSC2A1NS7043 (Discontinued)
- Mfr # CSC2A1NS7043
- Zoro # G000041260
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2A1NS7043
Zoro #
G000041260
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
Seat Position
Rear
For Use With
For 1998 To 2004 Nissan Frontier
Family Code
NS7043
Description
Seat Covers in Neosupreme for 1998-2004 Nissan Frontier - (R), CREW CAB,Solid Bench,W/Builtin Headrest,No armrest, REQUIRES PROFESSIONAL INSTALLATION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.