This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982005 Volkswagen, CSCPD38VW7053 CSCPD38VW7053

Seat Covers in Neosupreme for 19982005 Volkswagen, CSCPD38VW7053 (Discontinued)

  • Mfr # CSCPD38VW7053
  • Zoro # G600283596
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD38VW7053
Zoro #
G600283596
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink Solid
Seat Position
Front
For Use With
For 1998 To 2005 Volkswagen Passat
Family Code
VW7053

Description

Seat Covers in Neosupreme for 1998-2005 Volkswagen Passat - (F), 5th Gen, 50/50 Bucket,W/Removable Headrest,W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.