This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19991999 Ford Mustang, CSC2A9FD7480 CSC2A9FD7480

Seat Covers in Neosupreme for 19991999 Ford Mustang, CSC2A9FD7480 (Discontinued)

  • Mfr # CSC2A9FD7480
  • Zoro # G900076409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A9FD7480
Zoro #
G900076409
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Navy Blue with Black sides
Seat Position
Front
For Use With
For 1999 To 1999 Ford Mustang
Family Code
FD7480

Description

Seat Covers in Neosupreme for 1999-1999 Ford Mustang - (F), SVT COBRA COUPE, 50/50 bucket w/adjustable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.