This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19992000 Honda Civic, CSC2PD38HD7295 CSC2PD38HD7295

Seat Covers in Neosupreme for 19992000 Honda Civic, CSC2PD38HD7295 (Discontinued)

  • Mfr # CSC2PD38HD7295
  • Zoro # G600145962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD38HD7295
Zoro #
G600145962
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink with Black Sides
Seat Position
Front
For Use With
For 1999 To 2000 Honda Civic Sedan
Family Code
HD7295

Description

Seat Covers in Neosupreme for 1999-2000 Honda Civic Sedan - (F), VALUE PACKAGE MODEL, 50/50 bucket w/Removable headrest, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.