This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19992001 Ford Explorer, CSC2KT15FD7334 CSC2KT15FD7334

Seat Covers in Neosupreme for 19992001 Ford Explorer, CSC2KT15FD7334 (Discontinued)

  • Mfr # CSC2KT15FD7334
  • Zoro # G100108702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2KT15FD7334
Zoro #
G100108702
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune With Black Sides
Seat Position
Front
For Use With
For 1999 To 2001 Ford Explorer 2-door/Explorer Sport
Family Code
FD7334

Description

Seat Covers in Neosupreme for 1999-2001 Ford Explorer 2-door/Explorer Sport - (F), 50/50 bukt w/builtin hdrst, w/turning knob on plastic panel, w/ side airbag, FOR SEATS W/LUMBAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.