This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19992001 Volkswagen, CSC2AWVW7341 CSC2AWVW7341

Seat Covers in Neosupreme for 19992001 Volkswagen, CSC2AWVW7341 (Discontinued)

  • Mfr # CSC2AWVW7341
  • Zoro # G100092230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWVW7341
Zoro #
G100092230
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Wine with Black sides
For Use With
For 1999 To 2001 Volkswagen Passat
Family Code
VW7341

Description

Seat Covers in Neosupreme for 1999-2001 Volkswagen Passat - (R), 5th Gen, SEDAN, 60/40 split, w/o armrst, w/3 remov hdrsts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.