Shop COVERKING

Seat Covers in Neosupreme for 19992002 Chevrolet Truck, CSCPD34CH7240

  • Mfr # CSCPD34CH7240

  • Zoro # G400311802


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 1999 To 2002 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH7240
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD34CH7240
Zoro #
G400311802
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle Solid
Seat Position
Rear
For Use With
For 1999 To 2002 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH7240

Description

Seat Covers in Neosupreme for 1999-2002 Chevrolet Truck Silverado 1500,2500(not HD) - (R), Solid bench w/Removable headrest, Extended Cab

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.