This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19992002 Daewoo Leganza, CSC2A1DW7001 CSC2A1DW7001

Seat Covers in Neosupreme for 19992002 Daewoo Leganza, CSC2A1DW7001 (Discontinued)

  • Mfr # CSC2A1DW7001
  • Zoro # G300034382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1DW7001
Zoro #
G300034382
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
Seat Position
Front
For Use With
For 1999 To 2002 Daewoo Leganza
Family Code
DW7001

Description

Seat Covers in Neosupreme for 1999-2002 Daewoo Leganza - (F), 50/50 bucket, w/power controls, FOR CDX MODEL ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.