This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19992002 MercedesBenz, CSC2MO02MD7203 CSC2MO02MD7203

Seat Covers in Neosupreme for 19992002 MercedesBenz, CSC2MO02MD7203 (Discontinued)

  • Mfr # CSC2MO02MD7203
  • Zoro # G200215966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO02MD7203
Zoro #
G200215966
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Infinity with Black Sides
Seat Position
Rear
For Use With
For 1999 To 2002 Mercedes-Benz CLK-Class
Family Code
MD7203

Description

Seat Covers in Neosupreme for 1999-2002 Mercedes-Benz CLK-Class - (R), (W208 Body Style)CONVERTIBLE,Solid bnch, w/armrst, hdrest cover not provided (SEAT REMOVAL REQ)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.