This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19992002 Saab 9 3  R, CSCPD32SB7006 CSCPD32SB7006

Seat Covers in Neosupreme for 19992002 Saab 9 3 R, CSCPD32SB7006 (Discontinued)

  • Mfr # CSCPD32SB7006
  • Zoro # G200289820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD32SB7006
Zoro #
G200289820
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban Solid
Seat Position
Rear
For Use With
For 1999 To 2002 Saab 9 3
Family Code
SB7006

Description

Seat Covers in Neosupreme for 1999-2002 Saab 9 3 - (R), 60/40, 60(Dr Side),W/Builtin Armrest(Dr),W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.