
Seat Covers in Neosupreme for 19992002 Volkswagen, CSC2A4VW7024 (Discontinued)
- Mfr # CSC2A4VW7024
- Zoro # G800041033
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2A4VW7024
Zoro #
G800041033
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
Seat Position
Front
For Use With
For 1999 To 2002 Volkswagen Beetle
Family Code
VW7024
Description
Seat Covers in Neosupreme for 1999-2002 Volkswagen Beetle - (F), GL model ONLY, 50/50 Bucket, W/Removable Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.