This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19992003 MercedesBenz, CSC2MO12MD7038 CSC2MO12MD7038

Seat Covers in Neosupreme for 19992003 MercedesBenz, CSC2MO12MD7038 (Discontinued)

  • Mfr # CSC2MO12MD7038
  • Zoro # G400195884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO12MD7038
Zoro #
G400195884
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Eclipse with Black sides
Seat Position
Front
For Use With
For 1999 To 2003 Mercedes-Benz CLK-Class
Family Code
MD7038

Description

Seat Covers in Neosupreme for 1999-2003 Mercedes-Benz CLK-Class - (F), (W208 Body Style) OLD BODY CONVERTIBLE,50/50 bucket w/adj. hdrst, w/side airbag, w/side lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.