This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19992005 Volkswagen, CSC2A4VW9362 CSC2A4VW9362

Seat Covers in Neosupreme for 19992005 Volkswagen, CSC2A4VW9362 (Discontinued)

  • Mfr # CSC2A4VW9362
  • Zoro # G700040495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A4VW9362
Zoro #
G700040495
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
Seat Position
Rear
For Use With
For 1999 To 2005 Volkswagen Passat
Family Code
VW9362

Description

Seat Covers in Neosupreme for 1999-2005 Volkswagen Passat - (R), 5th Gen WAGON, Solid Btm, 60/40 back, w/strge armrst, w/3 rmv hdrst, Rmv Outr st sect to instal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.